Zoro Homepage

Center Punch, 5 in. L, Steel, Black Oxide

  • Mfr # 24002

  • Zoro # G0333895


product price: $7.39
/ea

Key Features

Diameter
3/8 in
Length
5 in
Adjustable
No
Material
Steel
Replaceable Point
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24002
Zoro #
G0333895
UPC #
045256240022
Country of Origin
United States

Dimensions

Diameter
3/8 in
Length
5 in
Shank Diameter
3/8 in
Overall Length
5 in

Details

Item
Center Punch
Adjustable
No
Material
Steel
Replaceable Point
No
Point
3/16 in
Finish
Black Oxide
Features
Used For piercing or Marking For Starting Drills
Number of Pieces
1
Adjustable Blow Force
No
Material Applications
Metal
Punch Type
Center Punch
Shank Shape
Hexagon
Tip Hardness
55 to 57 HRC
Container Type
Bulk
Insulated
No
Tip Type
Point
Replaceable Tip
No
Includes Handguard
No
Includes Handle
No
Weight
0.15 lb

Description

Center Punch, Punch Type Center Punch, Tip Type Point, Shank Shape Hexagon, Shank Diameter 3/8 in, Overall Length 5 in, Container Type Bulk, Material Applications Metal, Includes Handguard No, Includes Handle No, Adjustable Blow Force No, Features Used For piercing or Marking For Starting Drills, Finish Black Oxide, Insulated No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.