Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 1 in. x 8 in., Steel, BO

  • Mfr # 10220

  • Zoro # G0334218


product price: $20.39
/ea

Key Features

Length
8 in
Material
Steel
Application
For Cutting and Shape Metals
Features
Greater Strength, Used to Cut and Shape Metals Softer
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10220
Zoro #
G0334218
UPC #
045256102207
Country of Origin
United States

Dimensions

Length
8 in
Tip Size
1 in
Size
1 in
Blade Width
1 in
Shank Width
7/8 in
Overall Length
8 in
Blade Length
0 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Greater Strength, Used to Cut and Shape Metals Softer
Tether Capable
Not Tether Capable
Meets/Exceeds
ASME B107.410-2008
Hex
7/8 in
Number of Pieces
1
Characteristics
Black Oxide Finish
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Material Applications
For Metal
Weight
1.25 lb
Chisel Type
Cold Chisel
Finish
Black Oxide
Tether Ready
No
Handle Material
Steel
Blade Tip Shape
Angled
Includes Handle
No
Includes Striking Cap
No
Standards
ASME B107.410-2008
Blade Tip Hardness
55 to 57 HRC
Corrosion-Resistant
Yes

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.