Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 1/4 in. x 5 in., Steel, BO

  • Mfr # 10200

  • Zoro # G0334288


product price: $6.19
/ea

Key Features

Length
5 in
Material
Steel
Application
For Cutting and Shape Metals
Features
Greater Strength, Used to Cut and Shape Metals Softer
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10200
Zoro #
G0334288
UPC #
045256102009
Country of Origin
United States

Dimensions

Length
5 in
Tip Size
1/4 in
Size
1/4 in
Shank Width
1/4 in
Blade Width
1/4 in
Overall Length
5 in
Blade Length
0 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Greater Strength, Used to Cut and Shape Metals Softer
Number of Pieces
1
Tether Capable
Not Tether Capable
Hex
1/4 in
Characteristics
Black Oxide Finish
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Material Applications
For Metal
Chisel Type
Cold Chisel
Includes Handle
No
Weight
1.75 lb
Blade Tip Shape
Angled
Finish
Black Oxide
Standards
ASME B107.410-2008
Handle Material
Steel
Corrosion-Resistant
Yes
Includes Striking Cap
No
Tether Ready
No
Blade Tip Hardness
55 to 57 HRC

Description

This MAYHEW PRO 10200 Cold Chisel is the perfect tool for cutting and shaping metals. The cold chisel's hex design allows you to easily grip it in your hand. This black oxide finished cold chisel has a 1/4 in. tip size and 5 in. length. Its hex design makes it easy to hold onto, so you can keep complete control over this steel chisel while working on your project. The steel material ensures that this cold chisel will last a long time with proper care and storage after use. If you are looking for a high quality tool that will get the job done, then look no further than the MAYHEW PRO 10200 Cold Chisel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.