Zoro Homepage

Combination Punch Set, 4 Pieces

  • Mfr # 62277

  • Zoro # G4586617


product price: $45.19
/ea

Key Features

Material
Brass
Number of Pieces
4
Includes
Pin Punch: 1/4 in, Punch Drift: 3/8 in: Pin Punch 3/8 in x 1 3/4 in x 6 in, Solid Punch: 1/4 in
Sizes Included
Drift Punch-3/8 in, Solid Punch-1/4 in, Pin Punch-1/4 in, Pin Punch-3/8 in
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62277
Zoro #
G4586617
UPC #
045256622774
Country of Origin
United States

Dimensions

Sizes Included
Drift Punch-3/8 in, Solid Punch-1/4 in, Pin Punch-1/4 in, Pin Punch-3/8 in
Length
7 in
Punch Taper Length
1 1/8 in, 1 3/4 in, 2 in
Tip Size
1/4 in, 3/8 in
Overall Length
4 in, 6 in

Details

Item
Combination Punch Set
Material
Brass
Number of Pieces
4
Includes
Pin Punch: 1/4 in, Punch Drift: 3/8 in: Pin Punch 3/8 in x 1 3/4 in x 6 in, Solid Punch: 1/4 in
Standards
ASME
Tether Capable
Tether Capable
Features
Knurled Handle for a More Secure Grip, Will Not Damage Harder Steel Materials
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Types Included
Drift Punch, Pin Punch, Solid Punch
Tether Ready
No
Material Applications
Oil, Steel
Includes Handle
No
Weight
0.182 lb, 0.203 lb, 0.302 lb, 0.309 lb
Grip Style
Knurled
Container Type
Bag
Non-Sparking
Yes
Measurement Type
SAE
Includes Handguard
No
Punch Type
Pin Punch, Solid Punch
Set Type
Punch Set
Includes Striking Cap
No
Type
SAE

Description

Combination Punch Set, Set Type Punch Set, Types Included Drift Punch, Pin Punch, Solid Punch, Number of Pieces 4, Includes Handle No, Includes Handguard No, Material Applications Oil, Steel, Overall Length 4 in, 6 in, Includes Pin Punch: 1/4 in, Punch Drift: 3/8 in: Pin Punch 3/8 in x 1 3/4 in x 6 in, Solid Punch: 1/4 in, Tip Size 1/4 in, 3/8 in, Material Brass, Measurement Type SAE, Container Type Bag, Punch Taper Length 1 1/8 in, 1 3/4 in, 2 in, Tether Ready No, Non-Sparking Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.