Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Point Chisel, 3/8in x 7in, Steel

  • Mfr # 10604

  • Zoro # G0334105


product price: $13.89
/ea

Key Features

Length
7 in
Material
Steel
Application
For Cutting and Shape Metals
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10604
Zoro #
G0334105
UPC #
045256106045
Country of Origin
United States

Dimensions

Length
7 in
Tip Size
3/8 in
Size
3/8 in
Overall Length
7 in
Blade Width
3/8 in
Shank Width
5/8 in
Blade Length
0 in

Details

Item
Diamond Point Chisel
Material
Steel
Application
For Cutting and Shape Metals
Features
Bottom of the Cut Comes to a Sharp Point, Used to Make a V- Shaped Groove in Metal
Number of Pieces
1
Characteristics
Shot Blasted Finish
Hex
5/8 in
Tether Capable
Not Tether Capable
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Non-Sparking
No
Shank Shape
Hexagon
Finish
Black Oxide
Grip Style
Plain
Blade Tip Shape
Diamond
Chisel Type
Diamond Point Chisel
Blade Tip Hardness
55 to 57 HRC
Corrosion-Resistant
Yes
Material Applications
For Metal
Includes Striking Cap
No
Includes Handle
No
Tether Ready
No
Handle Material
Steel
Weight
0.54 lb
Standards
ASME B107.410-2008

Description

If you are looking for a high-quality chisel to cut and shape metals, the Mayhew Pro 10604 Diamond Point Chisel is what you need. The 3/8 in. diamond point tip can be used for cutting and shaping metal. The shot blasted finish ensures that the blade will last longer than usual, even with heavy use. It has a hex design which makes it easy to use with a wrench or pliers if needed. The steel construction gives this tool durability and strength so it can withstand regular wear and tear. If you want a reliable chisel that is built to last, this Mayhew Pro 10604 Diamond Point Chisel is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.