Dual Angle Pick, Steel, 1 pcs., 10-3/4" L
Mfr # 13225
Zoro # G3786284
product price: $20.69
/eaKey Features
Material
Steel
Number of Pieces
1
Overall Length (In.)
10 3/4 in
Application
Positioning or Retrieval of Parts
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13225
Zoro #
G3786284
UPC #
045256132259
Country of Origin
United States
Dimensions
Overall Length (In.)
10 3/4 in
Overall Length
10 3/4 in
Handle Length
4 3/4 in
Details
Item
Pick
Material
Steel
Number of Pieces
1
Application
Positioning or Retrieval of Parts
Finish
Black Oxide
Tip Style
Multi-Angle
Product Type
Pick
Tip Material
Steel
Description
Pick, Overall Length 10 3/4 in, Tip Material Steel, Tip Style Multi-Angle, Product Type Pick, Finish Black Oxide, Handle Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.