Zoro Homepage

Extra Long Pick Set, 6 pcs., 17-3/4" L

  • Mfr # 13095

  • Zoro # G3786336


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
6
Overall Length (In.)
17 3/4 in
Application
Positioning or Retrieval of Parts
Includes
Straight Pick, 90 Degrees Bend Pick, Compound Bend Hook, Hook Pick, Offset Pick, Dual Angle Pick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13095
Zoro #
G3786336
UPC #
045256130958
Country of Origin
United States

Dimensions

Overall Length (In.)
17 3/4 in
Overall Length
17 3/4 in
Handle Length
4 3/4 in

Details

Item
Pick Set
Material
Steel
Number of Pieces
6
Application
Positioning or Retrieval of Parts
Includes
Straight Pick, 90 Degrees Bend Pick, Compound Bend Hook, Hook Pick, Offset Pick, Dual Angle Pick
Tip Style
45 Degrees Angle, 90 Degrees Angle, Hook, Multi-Angle, Straight
Handle Material
Steel
Finish
Black Oxide
Product Type
Hook/Pick Set
Tip Material
Steel
Handle Style
Screwdriver

Description

Pick Set, Handle Material Steel, Handle Style Screwdriver, Number of Pieces 6, Overall Length 17 3/4 in, Tip Material Steel, Tip Style 45 Degrees Angle, 90 Degrees Angle, Hook, Multi-Angle, Straight, Product Type Hook/Pick Set, Finish Black Oxide, Handle Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.