Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In

  • Mfr # 50578

  • Zoro # G4613786


product price:  $38.18
/ea

Key Features

Overall Length
2 1/4 in
Length (In.)
1 11/16 in
Tip Size (In.)
1 31/32 in
Tether Capable
Tether Capable
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50578
Zoro #
G4613786
UPC #
045256505787
Country of Origin
France

Dimensions

Overall Length
2 1/4 in
Length (In.)
1 11/16 in
Tip Size (In.)
1 31/32 in
Tip Size
50 mm
Hole Diameter
50 mm
Shank Diameter
2 1/4 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Construction
Black Oxide Alloy Steel
Design
Round
Characteristics
Dual Cutting Heads
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tip Type
Hollow
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Insulated
No
Tether Ready
No
Container Type
Bag
Includes Handguard
No
Includes Handle
No
Grip Style
Plain
Finish
Black Oxide
Shank Shape
Round
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Automatic
No
Measurement Type
Metric
Punch Type
Hollow Punch
Weight
0.22 lb
Includes Striking Cap
No

Description

Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 50 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 1/4 in, Grip Style Plain, Hole Diameter 50 mm, Overall Length 2 1/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.