Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In

  • Mfr # 50520

  • Zoro # G4628732


product price: $31.39
/ea

Key Features

Overall Length
2 in
Length (In.)
1 1/2 in
Tip Size (In.)
1 1/2 in
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50520
Zoro #
G4628732
UPC #
045256505206
Country of Origin
France

Dimensions

Overall Length
2 in
Length (In.)
1 1/2 in
Tip Size (In.)
1 1/2 in
Hole Diameter
1 1/2 in
Shank Diameter
1 7/8 in
Tip Size
1 1/2 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
Design
Round
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Construction
Black Oxide Alloy Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Includes Handle
No
Container Type
Bag
Automatic
No
Tether Ready
No
Tip Type
Hollow
Includes Handguard
No
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Finish
Black Oxide
Measurement Type
SAE
Weight
0.154 lb
Grip Style
Plain
Shank Shape
Round
Punch Type
Hollow Punch
Includes Striking Cap
No
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Insulated
No

Description

When you need to make a gasket, washer or sealing ring in different materials, the Mayhew Pro 50520 Hollow Punch is the tool for the job. It is constructed of black oxide alloy steel and has dual cutting heads. This hand held punch can be used to make gaskets, washers and sealing rings in different materials. It has a round design with 1 1/2" tip size and 1 1/2" length. The black oxide alloy steel construction offers corrosion resistance as well as durability. Dual cutting heads provide more efficient punching results. The Mayhew Pro Hollow Punch is a high quality tool that will help you get your job done efficiently and quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.