Zoro Homepage

Hollow Punch, Round, Steel, 1-1/8 x1-1/4 In

  • Mfr # 50514

  • Zoro # G4590643


product price: $26.19
/ea

Key Features

Overall Length
1 1/2 in
Length (In.)
1 1/4 in
Tip Size (In.)
1 1/8 in
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50514
Zoro #
G4590643
UPC #
045256505145
Country of Origin
France

Dimensions

Overall Length
1 1/2 in
Length (In.)
1 1/4 in
Tip Size (In.)
1 1/8 in
Shank Diameter
1 3/8 in
Hole Diameter
1 1/8 in
Tip Size
1 1/8 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Design
Round
Construction
Black Oxide Alloy Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Punch Type
Hollow Punch
Insulated
No
Measurement Type
SAE
Weight
0.09 lb
Grip Style
Plain
Shank Shape
Round
Includes Handguard
No
Includes Handle
No
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Tip Type
Hollow
Includes Striking Cap
No
Tether Ready
No
Automatic
No
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Container Type
Bag
Finish
Black Oxide

Description

This Mayhew Pro 50514 Hollow Punch is the ideal tool for making gaskets, washers and sealing rings in different materials. The black oxide alloy steel construction ensures durability. This hollow punch has a round design with dual cutting heads. It has a length of 1 1/4 in., and an overall tip size of 1 1/8 in.. The Mayhew Pro 50514 Hollow Punch is the perfect solution for making gaskets, washers and sealing rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.