Zoro Homepage

Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In

  • Mfr # 50546

  • Zoro # G4579172


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 3/4 in
Length (In.)
1 7/8 in
Tip Size (In.)
2 3/8 in
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50546
Zoro #
G4579172
UPC #
045256505466
Country of Origin
France

Dimensions

Overall Length
2 3/4 in
Length (In.)
1 7/8 in
Tip Size (In.)
2 3/8 in
Tip Size
2 3/8 in
Shank Diameter
2 11/16 in
Hole Diameter
2 3/8 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Characteristics
Dual Cutting Heads
Construction
Black Oxide Alloy Steel
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Design
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Insulated
No
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Automatic
No
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Weight
0.319 lb
Shank Shape
Round
Container Type
Bag
Includes Handguard
No
Measurement Type
SAE
Punch Type
Hollow Punch
Grip Style
Plain
Finish
Black Oxide
Tip Type
Hollow
Includes Striking Cap
No
Includes Handle
No
Tether Ready
No

Description

Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 2 3/8 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 11/16 in, Grip Style Plain, Hole Diameter 2 3/8 in, Overall Length 2 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.