Zoro Homepage

Hollow Punch, Round, Steel, 20mm x 1-1/8 In

  • Mfr # 50563

  • Zoro # G4589767


product price: $18.29
/ea

Key Features

Overall Length
1 in
Tip Size (In.)
787/1000 in
Tether Capable
Tether Capable
Design
Round
Construction
Black Oxide Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50563
Zoro #
G4589767
UPC #
045256505633
Country of Origin
France

Dimensions

Overall Length
1 in
Tip Size (In.)
787/1000 in
Hole Diameter
20 mm
Tip Size
20 mm
Shank Diameter
1 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Design
Round
Construction
Black Oxide Alloy Steel
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Characteristics
Dual Cutting Heads
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Punch Type
Hollow Punch
Finish
Black Oxide
Tether Ready
No
Includes Striking Cap
No
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Measurement Type
Metric
Shank Shape
Round
Container Type
Bag
Tip Type
Hollow
Automatic
No
Insulated
No
Includes Handle
No
Weight
0.046 lb
Grip Style
Plain
Includes Handguard
No

Description

Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 20 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 20 mm, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.