Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Punch, Round, Steel, 40mm x 1-1/2 In

  • Mfr # 50573

  • Zoro # G4581166


product price: $30.39
/ea

Key Features

Overall Length
2 in
Length (In.)
1 1/2 in
Tip Size (In.)
1 9/16 in
Tether Capable
Tether Capable
Design
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50573
Zoro #
G4581166
UPC #
045256505732
Country of Origin
France

Dimensions

Overall Length
2 in
Length (In.)
1 1/2 in
Tip Size (In.)
1 9/16 in
Tip Size
40 mm
Hole Diameter
40 mm
Shank Diameter
1 7/8 in

Details

Item
Hollow Punch
Tether Capable
Tether Capable
Design
Round
Characteristics
Dual Cutting Heads
Construction
Black Oxide Alloy Steel
Application
Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Weight
0.154 lb
Punch Type
Hollow Punch
Automatic
No
Finish
Black Oxide
Includes Striking Cap
No
Shank Shape
Round
Tether Ready
No
Tip Type
Hollow
Features
Dual Cutting Heads Allows the User to Punch Concentric Circles in One Strike, Wide Array of Sizes Available for Numerous ID and OD Configurations
Measurement Type
Metric
Includes Handle
No
Insulated
No
Container Type
Bag
Includes Handguard
No
Material Applications
Cloth, Gasket Metal, Light Sheet Metal, Vinyl
Grip Style
Plain

Description

Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 40 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 7/8 in, Grip Style Plain, Hole Diameter 40 mm, Overall Length 2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.