Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66006

  • Zoro # G4532464


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
31
Includes
10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 3 mm, 30 mm, 32 mm, 34 mm, 36 mm, 38 mm, 4 mm, 40 mm, 42 mm, 44 mm, 46 mm, 48 mm, 5 mm, 50 mm, 6 mm, 7 mm, 8 mm, 9 mm, Hollow Punch: 2 mm
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66006
Zoro #
G4532464
UPC #
045256660066
Country of Origin
France

Dimensions

Length
10 in
Sizes Included
10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm, 26mm, 28mm, 2mm, 30mm, 32mm, 34mm, 36mm, 38mm, 3mm, 40mm, 42mm, 44mm, 46mm, 48mm, 4mm, 50mm, 5mm, 6mm, 7mm, 8mm, 9mm
Overall Length
5/8 in, 1 in, 1 3/8 in, 1 7/8 in, 2 1/8 in, 2 1/4 in, 2 3/8 in
Tip Size
2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 30 mm, 32 mm, 34 mm, 36 mm, 38 mm, 40 mm, 42 mm, 44 mm, 46 mm, 48 mm, 50 mm

Details

Item
Hollow Punch Set
Material
Steel
Number of Pieces
31
Includes
10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 3 mm, 30 mm, 32 mm, 34 mm, 36 mm, 38 mm, 4 mm, 40 mm, 42 mm, 44 mm, 46 mm, 48 mm, 5 mm, 50 mm, 6 mm, 7 mm, 8 mm, 9 mm, Hollow Punch: 2 mm
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Standards
ASME
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Set Type
Punch Set
Types Included
Hollow Punch
Punch Type
Hollow Punch
Includes Handle
Yes
Includes Handguard
No
Tether Ready
No
Grip Style
Knurled
Measurement Type
Metric
Container Type
Case
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.048 lb, 0.051 lb, 0.053 lb, 0.078 lb, 0.08 lb, 0.083 lb, 0.086 lb, 0.09 lb, 0.144 lb, 0.148 lb, 0.152 lb, 0.154 lb, 0.155 lb, 0.202 lb, 0.211 lb, 0.213 lb, 0.217 lb, 0.22 lb, 0.727 lb, 1.102 lb
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Tip Type
Hollow
Includes Striking Cap
No
Type
Metric

Description

Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 31, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 5/8 in, 1 in, 1 3/8 in, 1 7/8 in, 2 1/8 in, 2 1/4 in, 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.