Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66008

  • Zoro # G4558434


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
11
Includes
1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Hollow Punch: 1/8 in
Punch Piece Design
1-Piece Design
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66008
Zoro #
G4558434
UPC #
045256660080
Country of Origin
France

Dimensions

Length
5-1/2 in
Sizes Included
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
Overall Length
5/8 in, 1 in

Details

Item
Hollow Punch Set
Material
Steel
Number of Pieces
11
Includes
1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Hollow Punch: 1/8 in
Punch Piece Design
1-Piece Design
Standards
ASME
Tether Capable
Tether Capable
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Tether Style
Standard Tool (Accessory Needed for Tethering)
Types Included
Hollow Punch
Tip Type
Hollow
Punch Type
Hollow Punch
Set Type
Punch Set
Includes Handle
Yes
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Includes Handguard
No
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.023 lb, 0.045 lb, 0.048 lb, 0.051 lb, 0.724 lb
Container Type
Case
Measurement Type
SAE
Grip Style
Knurled
Tether Ready
No
Includes Striking Cap
No
Type
SAE

Description

Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 11, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 5/8 in, 1 in, Includes 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Hollow Punch: 1/8 in, Tip Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, Material Steel, Measurement Type SAE, Container Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.