Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66012

  • Zoro # G4596916


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
10
Includes
1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32, 9/32 in, Hollow Punch: 1/8 in
Punch Piece Design
1-Piece Design
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66012
Zoro #
G4596916
UPC #
045256660127
Country of Origin
France

Dimensions

Length
6-1/2 in
Sizes Included
1/4 in, 1/8 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/32 in
Tip Size
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
Overall Length
5/8 in, 1 in, 4 3/4 in

Details

Item
Hollow Punch Set
Material
Steel
Number of Pieces
10
Includes
1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32, 9/32 in, Hollow Punch: 1/8 in
Punch Piece Design
1-Piece Design
Standards
ASME
Tether Capable
Tether Capable
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
No
Includes Handle
Yes
Measurement Type
SAE
Container Type
Case
Tether Ready
No
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Types Included
Hollow Punch
Set Type
Punch Set
Punch Type
Hollow Punch
Tip Type
Hollow
Grip Style
Knurled
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.2 lb, 0.205 lb, 1.005 lb
Includes Striking Cap
No
Type
SAE

Description

The Mayhew Pro 66012 Hollow Punch Set is a 10-piece set that allows you to cut both the id and od of a coaxial cable simultaneously. This is made possible by its hollow punch design, which offers better control when cutting through the cable. The set includes 1/4 in., 1/8 in., 11/32 in., 3/16 in., 3/8 in., 5/16 in., 5/32 in., 7/32 in. and 9/32 inch punches. Each punch piece is made of high-grade tool alloy for durability and corrosion resistance. The set comes with a 6-1/2 inch straight wireway, allowing it to work with standard tool. If you are looking for a reliable hollow punch set that can be used across various applications, then look no further than the Mayhew Pro 66012 Hollow Punch Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.