Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66016

  • Zoro # G4623631


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
36
Includes
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 11/32 in, 13/8 in, 2 1/4 in, 2 1/8 in, 2 3/8 in, 2 5/16 in, 2 in, 2-3/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in, Hollow Punch: 1/8 in
Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in
Punch Piece Design
1-Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66016
Zoro #
G4623631
UPC #
00081243661067
Country of Origin
France

Dimensions

Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 2-5/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in
Length
15-1/2 in
Tip Size
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 7/8 in, 2 1/8 in, 2 3/16 in, 2 5/16 in, 2 3/8 in, 2 1/2 in
Overall Length
5/8 in, 1 in, 1 3/8 in, 1 5/8 in, 2 1/4 in, 2 3/4 in, 4 3/8 in

Details

Item
Hollow Punch Set
Material
Steel
Number of Pieces
36
Includes
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 11/32 in, 13/8 in, 2 1/4 in, 2 1/8 in, 2 3/8 in, 2 5/16 in, 2 in, 2-3/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8 in, 9/16 in, 9/32 in, Hollow Punch: 1/8 in
Punch Piece Design
1-Piece Design
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Tether Capable
Tether Capable
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
No
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 0.146 lb, 0.148 lb, 0.153 lb, 0.157 lb, 0.158 lb, 0.192 lb, 0.2 lb, 0.205 lb, 0.209 lb, 0.215 lb, 0.319 lb, 1.102 lb, 1.16 lb
Tether Ready
No
Measurement Type
SAE
Grip Style
Cushioned
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Tip Type
Hollow
Container Type
Case
Types Included
Hollow Punch
Includes Handle
Yes
Set Type
Punch Set
Punch Type
Hollow Punch
Includes Striking Cap
No
Type
SAE

Description

Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 36, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 5/8 in, 1 in, 1 3/8 in, 1 5/8 in, 2 1/4 in, 2 3/4 in, 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.