Zoro Homepage

Hollow Punch Set, Not Tether Capable

  • Mfr # 66080

  • Zoro # G4534826


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
28
Includes
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 13/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
Tether Capable
Tether Capable
Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66080
Zoro #
G4534826
UPC #
045256660806
Country of Origin
France

Dimensions

Sizes Included
1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 1/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Length
13 in
Overall Length
5/8 in, 1 in, 1 3/8 in, 1 5/8 in, 2 1/4 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 11/16 in, 1 3/4 in, 1 7/8 in, 2 in

Details

Item
Hollow Punch Set
Material
Steel
Number of Pieces
28
Includes
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8in, 1 11/16 in, 1 3/16 in, 1 3/4 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1/2 in, 1/4 in, 13/8 in, 2 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Cushioned
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Set Type
Punch Set
Includes Handle
Yes
Tip Type
Hollow
Punch Type
Hollow Punch
Includes Handguard
No
Measurement Type
SAE
Types Included
Hollow Punch
Container Type
Case
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 0.146 lb, 0.148 lb, 0.153 lb, 0.157 lb, 0.158 lb, 0.192 lb, 0.2 lb, 0.209 lb, 0.215 lb, 1.763 lb
Tether Ready
No
Includes Striking Cap
No
Type
SAE

Description

Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 28, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 5/8 in, 1 in, 1 3/8 in, 1 5/8 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.