Zoro Homepage

Hook Pick, Steel, 1 pcs., 10-3/4" L

  • Mfr # 13224

  • Zoro # G4377163


product price: $19.49
/ea

Key Features

Material
Steel
Number of Pieces
1
Overall Length (In.)
10 3/4 in
Application
Positioning or Retrieval of Parts
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13224
Zoro #
G4377163
UPC #
045256132242
Country of Origin
United States

Dimensions

Overall Length (In.)
10 3/4 in
Overall Length
10 3/4 in
Handle Length
4 3/4 in

Details

Item
Hook
Material
Steel
Number of Pieces
1
Application
Positioning or Retrieval of Parts
Finish
Black Oxide
Tip Style
Hook
Product Type
Hook
Tip Material
Steel

Description

Hook, Overall Length 10 3/4 in, Tip Material Steel, Tip Style Hook, Product Type Hook, Finish Black Oxide, Handle Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.