Ladyfoot Pry Bar, 16 in. L, Steel, Black
Mfr # 40152
Zoro # G0333971
product price: $35.54
/eaKey Features
Features
Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head
Type
Pry Bars
Overall Length
16 in
Overall Width
1 15/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40152
Zoro #
G0333971
UPC #
045256401522
Country of Origin
United States
Dimensions
Overall Length
16 in
Overall Width
1 15/16 in
Thickness
5/8 in
Bar Width
5/8 in
Bar Diameter
5/8 in
End Width
1 15/16 in
Details
Item
Ladyfoot Pry Bar
Features
Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head
Type
Pry Bars
Material
Steel
End Style
Point
Color
Black
Standards
ASME B107.410-2008
Tether Style
Not Tether Capable
Handle Color
Black
Finish
Black Oxide
Weight
1.05 lb
Includes Handle
No
Tether Ready
No
Bar Color
Black
Bar Shape
Round
End Angle Style
L-Shape
Bar Material
Steel
Number of Nail Slots
0
Description
Ladyfoot Pry Bar, Type Pry Bars, End Style Point, Bar Width 5/8 in, Overall Length 16 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 5/8 in, End Angle Style L-Shape, End Width 1 15/16 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head, Finish Black Oxide, Handle Color Black, Includes Handle No, Standards ASME B107.410-2008, Weight 1.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.