Ladyfoot Pry Bar, 21 in. L, Steel, Black
Mfr # 40154
Zoro # G0333965
product price: $47.89
/eaKey Features
Features
Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head
Type
Pry Bars
Overall Length
21 in
Overall Width
2 5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40154
Zoro #
G0333965
UPC #
045256401546
Country of Origin
United States
Dimensions
Overall Length
21 in
Overall Width
2 5/16 in
Thickness
1 1/16 in
Bar Diameter
3/4 in
Bar Width
3/4 in
End Width
2 5/16 in
Details
Item
Ladyfoot Pry Bar
Features
Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head
Type
Pry Bars
Material
Steel
End Style
Point
Color
Black
Standards
ASME B107.410-2008
Tether Style
Not Tether Capable
Finish
Black Oxide
Handle Color
Black
Bar Shape
Round
Weight
1.99 lb
Includes Handle
No
End Angle Style
L-Shape
Number of Nail Slots
0
Bar Color
Black
Tether Ready
No
Bar Material
Steel
Description
Ladyfoot Pry Bar, Type Pry Bars, End Style Point, Bar Width 3/4 in, Overall Length 21 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 3/4 in, End Angle Style L-Shape, End Width 2 5/16 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish Covers the Tool for Rust Prevention, Ladyfoot Pry Bar, Pointed End, Rocking Head, Solid Forged Head, Finish Black Oxide, Handle Color Black, Includes Handle No, Standards ASME B107.410-2008, Weight 1.99 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.