Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Punch, 8in L, 1/8in Tip, Steel, BO

  • Mfr # 22010

  • Zoro # G0333831


product price: $8.59
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/8 in
Tether Capable
Not Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22010
Zoro #
G0333831
UPC #
045256220109
Country of Origin
United States

Dimensions

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
1/8 in
Shank Width
5/16 in
Taper Length
3 1/2 in
Hole Diameter
1/8 in
Tip Size
1/8 in

Details

Item
Line Punch
Tether Capable
Not Tether Capable
Hex (In.)
5/16 in
Characteristics
Black Oxide Finish
Design
1-piece
Construction
Steel
Application
Used to Align Holes Through Which Rivets, Pins or Bolts Will Be Inserted
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Material
Steel
Corrosion-Resistant
Yes
Includes Handguard
No
Features
Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted
Measurement Type
SAE
Punch Type
Line Punch
Standards
ASME B107.410-2008
Container Type
Bulk
Automatic
No
Tether Ready
No
Tip Hardness
47 to 50 HRC
Weight
0.15 lb
Includes Striking Cap
No
Material Applications
Metal
Grip Style
Plain
Finish
Black Oxide
Tip Type
Point
Shank Shape
Hexagon
Includes Handle
No
Insulated
No

Description

Line Punch, Automatic No, Punch Type Line Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Line-Up Punches are Used to Align the Holes through which Rivets, Pins or Bolts will be Inserted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.