Zoro Homepage

Line-Up Pry Bar, 16 in. L, Steel, Black

  • Mfr # 40001

  • Zoro # G0333956


product price: $23.99
/ea

Key Features

Features
Angled Chisel End, Tapered End
Type
Pry Bars
Overall Length
16 in
Overall Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G0333956
UPC #
045256400013
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
1 in
Thickness
5/8 in
Bar Width
5/8 in
End Width
2 3/4 in
Bar Diameter
5/8 in

Details

Item
Line-Up Pry Bar
Features
Angled Chisel End, Tapered End
Type
Pry Bars
Material
Steel
End Style
Chisel
Standards
ASME B107.410-2008
Color
Black
Tether Style
Not Tether Capable
Finish
Black Oxide
Handle Color
Black
Number of Nail Slots
0
End Angle Style
Offset, Straight
Series
PRO LINE-UP
Includes Handle
No
Bar Color
Black
Bar Shape
Hexagon
Bar Material
Steel
Tether Ready
No
Weight
1.21 lb

Description

If you are looking for a pry bar that can perform double duty, the Mayhew Pro 40001 Line-Up Pry Bar is an excellent choice. The tapered end of this 16 in. long line-up pry bar allows you to align nails and other fasteners while removing them. The chisel end helps you to remove flooring and tiles with ease. This black oxide finish makes it easy to see where the tool has been applied. With a 5/8 in. diameter, this line up pry bar is made of steel for strength and durability. The Mayhew Pro 40001 Line Up Pry Bar is the perfect tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.