Zoro Homepage

Line-Up Pry Bar, 24 in. L, Steel, Black

  • Mfr # 40003

  • Zoro # G0333947


product price: $28.39
/ea

Key Features

Features
Angled Chisel End, Tapered End
Type
Pry Bars
Overall Length
24 in
Overall Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40003
Zoro #
G0333947
UPC #
045256400037
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
1 in
Thickness
3/4 in
Bar Width
3/4 in
End Width
7/8 in
Bar Diameter
3/4 in

Details

Item
Line-Up Pry Bar
Features
Angled Chisel End, Tapered End
Type
Pry Bars
Material
Steel
End Style
Chisel
Color
Black
Standards
ASME B107.410-2008
Tether Style
Not Tether Capable
Finish
Black Oxide
Handle Color
Black
Bar Material
Steel
End Angle Style
Offset, Straight
Weight
2.76 lb
Series
PRO LINE-UP
Number of Nail Slots
0
Bar Shape
Hexagon
Tether Ready
No
Bar Color
Black
Includes Handle
No

Description

Line-Up Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 3/4 in, Overall Length 24 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Offset, Straight, End Width 7/8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Chisel End, Tapered End, Finish Black Oxide, Handle Color Black, Includes Handle No, Series PRO LINE-UP, Standards ASME B107.410-2008, Weight 2.76 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.