Zoro Homepage

Line-Up Pry Bar, 30 in. L, Steel, Black

  • Mfr # 75004

  • Zoro # G0333938


product price: $44.99
/ea

Key Features

Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Overall Length
30 in
Overall Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75004
Zoro #
G0333938
UPC #
045256750040
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
1 in
Thickness
7/8 in
End Width
2 1/2 in
Bar Width
7/8 in
Bar Diameter
7/8 in

Details

Item
Line-Up Pry Bar
Features
Angled Chisel End for Extra Leverage, Long Tapered End
Type
Pry Bars
Material
Steel
End Style
Chisel
Color
Black
Standards
ASME B107.410-2008
Tether Style
Not Tether Capable
Handle Color
Black
Finish
Black Oxide
Bar Color
Black
End Angle Style
Offset, Straight
Bar Material
Steel
Includes Handle
No
Tether Ready
No
Number of Nail Slots
0
Weight
5 lb
Series
PRO LINE-UP
Bar Shape
Hexagon

Description

Line-Up Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 7/8 in, Overall Length 30 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Offset, Straight, End Width 2 1/2 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Chisel End for Extra Leverage, Long Tapered End, Finish Black Oxide, Handle Color Black, Includes Handle No, Series PRO LINE-UP, Standards ASME B107.410-2008, Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.