Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pick And Hook Set, Steel, 4 pcs., 13-3/4" L

  • Mfr # 13094

  • Zoro # G3793738


product price: $58.19
/ea

Key Features

Material
Steel
Number of Pieces
4
Overall Length (In.)
13 3/4 in
Application
Positioning or Retrieval of Parts
Includes
Straight Pick, Hook Pick, Dual Angle Pick, 90 Degrees Bend Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13094
Zoro #
G3793738
UPC #
045256130941
Country of Origin
United States

Dimensions

Overall Length (In.)
13 3/4 in
Overall Length
13 3/4 in
Handle Length
4 3/4 in

Details

Item
Hook/Pick Set
Material
Steel
Number of Pieces
4
Application
Positioning or Retrieval of Parts
Includes
Straight Pick, Hook Pick, Dual Angle Pick, 90 Degrees Bend Hook
Handle Material
Steel
Finish
Black Oxide
Tip Style
45 Degrees Angle, 90 Degrees Angle, Hook, Straight
Product Type
Hook/Pick Set
Handle Style
Screwdriver
Tip Material
Steel

Description

Hook/Pick Set, Handle Material Steel, Handle Style Screwdriver, Number of Pieces 4, Overall Length 13 3/4 in, Tip Material Steel, Tip Style 45 Degrees Angle, 90 Degrees Angle, Hook, Straight, Product Type Hook/Pick Set, Finish Black Oxide, Handle Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.