Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO

  • Mfr # 21001

  • Zoro # G0333807


product price: $6.89
/ea

Key Features

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
3/32 in
Tether Capable
Not Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001
Zoro #
G0333807
UPC #
045256210018
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
3/32 in
Shank Width
1/4 in
Taper Length
7/8 in
Hole Diameter
3/32 in
Tip Size
3/32 in

Details

Item
Pin Punch
Tether Capable
Not Tether Capable
Design
1-piece
Meets/Exceeds
ASME B107.410-2008
Application
Used to Drive Out and Remove Already Loosened Pins and Keys
Construction
Steel
Characteristics
Black Oxide Finish
Hex (In.)
5/16 in
Tether Style
Not Tether Capable
Material
Steel
Weight
0.09 lb
Features
Pin Punches are Used to Drive Out and Remove Loosened Pins and Key
Corrosion-Resistant
Yes
Finish
Black Oxide
Tip Hardness
55 to 57 HRC
Tether Ready
No
Automatic
No
Grip Style
Plain
Insulated
No
Tip Type
Flat
Includes Handguard
No
Material Applications
Metal
Punch Type
Pin Punch
Measurement Type
SAE
Container Type
Bulk
Shank Shape
Hexagon
Includes Handle
No
Includes Striking Cap
No
Standards
ASME B107.410-2008

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4 in, Grip Style Plain, Hole Diameter 3/32 in, Overall Length 4 1/2 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 7/8 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.