Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO

  • Mfr # 21004

  • Zoro # G0333770


product price: $6.49
/ea

Key Features

Overall Length
5 1/4 in
Length (In.)
5 1/4 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21004
Zoro #
G0333770
UPC #
045256210049
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Length (In.)
5 1/4 in
Tip Size (In.)
3/16 in
Taper Length
1 1/4 in
Shank Width
5/16 in
Tip Size
3/16 in
Hole Diameter
3/16 in

Details

Item
Pin Punch
Tether Capable
Not Tether Capable
Construction
Steel
Design
1-piece
Characteristics
Black Oxide Finish
Application
Used to Drive Out and Remove Already Loosened Pins and Keys
Hex (In.)
3/8 in
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Material
Steel
Standards
ASME B107.410-2008
Automatic
No
Grip Style
Plain
Container Type
Bulk
Shank Shape
Hexagon
Punch Type
Pin Punch
Includes Handle
No
Includes Handguard
No
Features
Used to Drive Out and Remove Already Loosened Pins and Keys after Initial Movement by a Solid Punch
Corrosion-Resistant
Yes
Weight
0.16 lb
Tether Ready
No
Measurement Type
SAE
Insulated
No
Tip Type
Flat
Includes Striking Cap
No
Material Applications
Metal
Finish
Black Oxide
Tip Hardness
55 to 57 HRC

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 5 1/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.