Zoro Homepage

Pin Punch, 6in L, 5/16in Tip, Steel, BO

  • Mfr # 21019

  • Zoro # G0333755


product price: $6.69
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Tether Capable
Not Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21019
Zoro #
G0333755
UPC #
045256210193
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Hole Diameter
5/16 in
Shank Width
7/16 in
Tip Size
5/16 in
Taper Length
1 1/4 in

Details

Item
Pin Punch
Tether Capable
Not Tether Capable
Design
1-piece
Construction
Steel
Meets/Exceeds
ASME B107.410-2008
Application
Used to Drive Out and Remove Already Loosened Pins and Keys
Hex (In.)
7/16 in
Characteristics
Black Oxide Finish
Tether Style
Not Tether Capable
Material
Steel
Punch Type
Pin Punch
Includes Striking Cap
No
Shank Shape
Hexagon
Insulated
No
Automatic
No
Tip Type
Flat
Measurement Type
SAE
Weight
0.242 lb
Finish
Black Oxide
Corrosion-Resistant
Yes
Tether Ready
No
Container Type
Bulk
Features
Used to Drive Out and Remove Already Loosened Pins and Keys after Initial Movement by a Solid Punch
Material Applications
Metal
Grip Style
Plain
Includes Handle
No
Heat-Treated
Yes
Standards
ASME B107.410-2008
Includes Handguard
No

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Used to Drive Out and Remove Already Loosened Pins and Keys after Initial Movement by a Solid Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.