Pneumatic Chisel, 18 in. L, Steel
Mfr # 31978
Zoro # G0334008
product price: $33.69
/eaKey Features
Shank Size
0.401 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.401 in
Chisel Shank Type
Parker
Chisel Collar Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31978
Zoro #
G0334008
UPC #
045256319780
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Tool Overall Length
18 in
Shank Length
18 in
Overall Length
18 in
Shank Diameter
25/64 in
Description
Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 18 in, Material Steel, Point Type Moil Point, Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Air Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.