Zoro Homepage

Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel

  • Mfr # 31972

  • Zoro # G0334035


product price: $15.19
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Parker
Chisel Tip Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31972
Zoro #
G0334035
UPC #
045256319728
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
5/8 in
Tool Overall Length
6 in
Overall Length
6 1/2 in
Tip Width
5/8"
Shank Length
6 in
Shank Diameter
25/64 in

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 6 1/2 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 5/8 in, Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Air Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.