Zoro Homepage

Pneumatic Taper Punch, 6 in. L, .1/2 in. W

  • Mfr # 31980

  • Zoro # G0333999


product price: $10.79
/ea

Key Features

Item - Air Chisels
Pneumatic Punch
Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Shank Type
Parker
Chisel Tip Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31980
Zoro #
G0333999
UPC #
045256319803
Country of Origin
United States

Dimensions

Shank Size
0.401 in
Chisel Shank Size
0.401 in
Chisel Tip Width
1/2 in
Tool Overall Length
6 in
Shank Length
6 in
Tip Width
1/2"
Overall Length
6 in
Shank Diameter
25/64 in

Details

Item - Air Chisels
Pneumatic Punch
Chisel Shank Type
Parker
Chisel Collar Type
Round
Non-Sparking
No
Material
Steel
Shank Type
Parker
For Use With
Pneumatic Hammer
Shank Shape
Round
Item
Chisel
Collar Type
Round
Point Type
Flat Chisel
Compatible with Product Type
Air Hammer
Shank Design
Parker
Chisel Type
Flat Chisel
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 6 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 1/2 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.