Zoro Homepage

Prick Punch, 4-1/2in L, 3/16in Tip, Steel

  • Mfr # 23001

  • Zoro # G0333615


product price: $5.99
/ea

Key Features

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
3/16 in
Tether Capable
Not Tether Capable
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23001
Zoro #
G0333615
UPC #
045256230016
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Length (In.)
4 1/2 in
Tip Size (In.)
3/16 in
Taper Length
1 in
Tip Size
3/16 in
Shank Width
5/16 in
Hole Diameter
3/16 in

Details

Item
Prick Punch
Tether Capable
Not Tether Capable
Construction
Steel
Application
Used to Scribe Lines In Metal Before Cutting or Riveting
Meets/Exceeds
ASME B107.410-2008
Characteristics
Black Oxide Finish
Hex (In.)
5/16 in
Design
1-piece
Tether Style
Not Tether Capable
Material
Steel
Automatic
No
Tether Ready
No
Includes Handle
No
Punch Type
Prick Punch
Finish
Black Oxide
Material Applications
Metal
Weight
0.09 lb
Measurement Type
SAE
Tip Hardness
55 to 57 HRC
Tip Type
Point
Grip Style
Plain
Includes Handguard
No
Standards
ASME B107.410-2008
Features
Prick Punches are Used to Scribe Lines in Metal Before Cutting or Riveting
Insulated
No
Corrosion-Resistant
Yes
Container Type
Bulk
Includes Striking Cap
No
Shank Shape
Hexagon

Description

This Mayhew Pro 23001 Prick Punch is a great tool for scribing lines in metal before cutting or riveting. With a length of 4 1/2 in., this prick punch is the perfect size for precision work. Made of steel, it has a black oxide finish and can be used with 5/16" hex and 3/16" tip sizes. It also has a 1-piece design, which means you will not have to worry about losing parts when working on your project. The Mayhew Pro 23001 Prick Punch is an essential tool that any metal worker should own.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.