Zoro Homepage

Punch and Chisel Set, 24 Pieces

  • Mfr # 61080

  • Zoro # G4530845


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
24
Includes
1/2 13 mm x 6 in, 1/4 in x 1 1/4 in x 5 3/4 in, 1/4 in x 5 in, 1/8 in x 1 in x 4 3/4 in, 1/8 3 mm x 6 in, 3/16 in x 1 1/4 in x 5 1/4 in, 3/16 in x 5 in, 3/4 19 mm x 7 in, 3/8 in x 7 in, 3/8 10 mm x 5 1/2 in, 5/16 8 mm x 5, 5/16 8 mm x 6 in, 5/32 in x 1 in x 5 in, 5/8 16 mm x 6 1/2 in, 7/32 in x 1 1/4 in x 5 1/2 in, Cape Chisel: 1/4 in x 5 5/8 in, Cape R-Nose Chisel: 1/4 in x 5-5/8 in, Center Punch: 3/16-5 mm x 5 in, Chisel Rivet Buster, Cold Chisel: 1/4-6 mm x 5 in, Dia PT Chisel: 1/4 in x 5-3/4 in, Pin Punch: 3/32 in x 7/8 in x 4-1/2 in, Prick Punch: 5/32-4 mm x 5 in, Solid Punch: 1/8 in x 5 in
Length
8 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61080
Zoro #
G4530845
UPC #
045256610801
Country of Origin
United States

Dimensions

Length
8 in
Sizes Included
Cold Chisels-1/4, 5/16, 3/8, 1/2, 5/8, 3/4 in, Cape Chisels-1/4, 3/8 in, Half Round Nose Chisel-1/4 in, Diamond Point Chisel-1/4 in, Rivet Buster, Solid Punches-1/8, 3/16, 1/4 in, Pin Punches-3/32, 1/8, 5/32, 3/16, 1/4, 7/32 in, Prick Punches-3/8, 1/2 in, Center Punches-3/8, 1/2 in
Tip Size
1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Overall Length
4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 1/4 in, 6 1/2 in, 6 3/4 in, 7 in
Blade Width
1/4 in, 31/100 in, 19/50 in, 1/2 in, 3/4 in, 22/25 in
Punch Taper Length
7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 2 in

Details

Item
Punch and Chisel Set
Material
Steel
Number of Pieces
24
Includes
1/2 13 mm x 6 in, 1/4 in x 1 1/4 in x 5 3/4 in, 1/4 in x 5 in, 1/8 in x 1 in x 4 3/4 in, 1/8 3 mm x 6 in, 3/16 in x 1 1/4 in x 5 1/4 in, 3/16 in x 5 in, 3/4 19 mm x 7 in, 3/8 in x 7 in, 3/8 10 mm x 5 1/2 in, 5/16 8 mm x 5, 5/16 8 mm x 6 in, 5/32 in x 1 in x 5 in, 5/8 16 mm x 6 1/2 in, 7/32 in x 1 1/4 in x 5 1/2 in, Cape Chisel: 1/4 in x 5 5/8 in, Cape R-Nose Chisel: 1/4 in x 5-5/8 in, Center Punch: 3/16-5 mm x 5 in, Chisel Rivet Buster, Cold Chisel: 1/4-6 mm x 5 in, Dia PT Chisel: 1/4 in x 5-3/4 in, Pin Punch: 3/32 in x 7/8 in x 4-1/2 in, Prick Punch: 5/32-4 mm x 5 in, Solid Punch: 1/8 in x 5 in
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Features
Black Oxide Finish
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Includes Handguard
No
Grip Style
Plain
Blade Tip Shape
Diamond, Half Round, Pointed
Includes Handle
No
Punch Type
Center Punch, Pin Punch, Prick Punch, Solid Punch
Container Type
Box
Material Applications
Metal, Stainless Steel
Set Type
Punch and Chisel Set
Tether Ready
No
Types Included
Cape Chisel, Cape R Nose Chisel, Center Punch, Chisel Rivet Buster, Cold Chisel, Dia PT Chisel, Pin Punch, Prick Punch, Solid Punch
Chisel Type
Cape Chisel, Cold Chisel, Diamond Point Chisel, Round Nose Chisel
Measurement Type
Metric, SAE
Weight
0.068 lb, 0.07 lb, 0.081 lb, 0.087 lb, 0.093 lb, 0.109 lb, 0.119 lb, 0.139 lb, 0.146 lb, 0.148 lb, 0.151 lb, 0.152 lb, 0.153 lb, 0.154 lb, 0.165 lb, 0.166 lb, 0.17 lb, 0.256 lb, 0.296 lb, 0.332 lb, 0.358 lb, 0.498 lb, 0.52 lb, 0.583 lb
Includes Striking Cap
No
Type
SAE

Description

The Mayhew Pro 61080 Punch and Chisel Set is a set of tools designed to help you punch and chisel various materials. This 24-piece set includes punches, chisels, screwdriver bits, a hex key and a wire bending tool. The punch and chisel set comes with a black oxide finish that helps prevent corrosion. Each tool is made of high-grade alloy to ensure that they are durable enough for regular use. They come in an 8" length with 1-piece design. The Mayhew Pro 61080 Punch and Chisel Set is the ideal choice for professionals who need dependable tools on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.