Scraper, 1/2" Blade Width, Black/Red
Mfr # 14171
Zoro # G3786248
product price: $34.29
/eaKey Features
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Stiff
Blade Type
Offset
Blade Width
1/2 in
Blade Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14171
Zoro #
G3786248
UPC #
045256141718
Country of Origin
United States
Dimensions
Blade Width
1/2 in
Blade Length
5 in
Handle Length
5 in
Overall Length
10 in
Details
Item
Scraper
Nonsparking
No
Putty Knife/Scraper Blade Flexibility
Stiff
Blade Type
Offset
Blade Material
Carbon Steel
Handle Material
Composite
Color
Black/Red
Handle Design
Ergonomic
No. of Edges
1
Product Type
Scraper
Blade Flexibility
Stiff
Handle Style
Ergonomic
Features
Black Oxide Finish
Non-Sparking Status
No
Blade Shape
Square
Description
Scraper, Blade Flexibility Stiff, Blade Length 5 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 1/2 in, Features Black Oxide Finish, Handle Length 5 in, Handle Material Composite, Handle Style Ergonomic, Overall Length 10 in, Product Type Scraper, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.