Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Handle Pry Bar, 12in L, Steel

  • Mfr # 40110

  • Zoro # G0333929


product price: $19.19
/ea

Key Features

Features
Black Oxide Finish is Applied for Rust Protection, Lasting Acetate Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
Type
Screwdriver Style
Overall Length
12 in
Overall Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40110
Zoro #
G0333929
UPC #
045256401102
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
1 in
Thickness
3/8 in
Handle Length
4 3/4 in
End Width
8 in
Bar Width
3/8 in
Bar Diameter
3/8 in

Details

Item
Screwdriver Handle Pry Bar
Features
Black Oxide Finish is Applied for Rust Protection, Lasting Acetate Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
Type
Screwdriver Style
Material
Steel
End Style
Chisel
Standards
ASME B107.410-2008
Color
Black
Handle Material
Acetate
Tether Style
Not Tether Capable
Handle Color
Red
Finish
Black Oxide
Number of Nail Slots
0
Includes Handle
Yes
Tether Ready
No
Weight
0.33 lb
Bar Color
Black
Bar Shape
Square
End Angle Style
Offset
Bar Material
Steel

Description

Screwdriver Handle Pry Bar, Type Screwdriver Style, End Style Chisel, Bar Width 3/8 in, Overall Length 12 in, Number of Nail Slots 0, Bar Shape Square, End Angle Style Offset, End Width 8 in, Handle Length 4 3/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish is Applied for Rust Protection, Lasting Acetate Handle Provides Comfort and Strength, Screwdriver Style Pry Bars, Finish Black Oxide, Handle Color Red, Handle Material Acetate, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.