Zoro Homepage

Solid Punch, 5in L, 5/32in Tip, Steel, BO

  • Mfr # 20005

  • Zoro # G0333579


product price: $6.59
/ea

Key Features

Overall Length
5 in
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tether Capable
Not Tether Capable
Characteristics
Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20005
Zoro #
G0333579
UPC #
045256200057
Country of Origin
United States

Dimensions

Overall Length
5 in
Length (In.)
5 in
Tip Size (In.)
5/32 in
Taper Length
1 1/2 in
Shank Width
3/8 in
Hole Diameter
5/32 in
Tip Size
5/32 in

Details

Item
Solid Punch
Tether Capable
Not Tether Capable
Characteristics
Black Oxide Finish
Application
For Loosening Frozen or Tight Pins
Meets/Exceeds
ASME B107.410-2008
Hex (In.)
3/8 in
Construction
Steel
Design
1-piece
Tether Style
Not Tether Capable
Material
Steel
Tip Type
Flat
Tip Hardness
55 to 57 HRC
Measurement Type
SAE
Shank Shape
Hexagon
Includes Handle
No
Includes Striking Cap
No
Punch Type
Solid Punch
Features
Solid Punches are Used for Loosening Seized or Tight Pins or Keys or Knocking Out Rivets
Insulated
No
Standards
ASME B107.410-2008
Automatic
No
Corrosion-Resistant
Yes
Finish
Black Oxide
Weight
0.15 lb
Grip Style
Plain
Tether Ready
No
Includes Handguard
No
Container Type
Bulk
Material Applications
Metal

Description

Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 5/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 5 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Solid Punches are Used for Loosening Seized or Tight Pins or Keys or Knocking Out Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.