Zoro Homepage

Progrip Large V Notch Trim Tool

  • Mfr # 13271

  • Zoro # G5895548


product price: $24.79
/ea

Key Features

Height (In.)
1-3/8 in
Width (In.)
1-7/16 in
Handle Length
4-3/4 in
Length (In.)
9-3/4 in
Exposed Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13271
Zoro #
G5895548
UPC #
45256132716
Country of Origin
United States

Dimensions

Height (In.)
1-3/8 in
Width (In.)
1-7/16 in
Handle Length
4-3/4 in
Length (In.)
9-3/4 in
Exposed Length
5 in

Description

Progrip Large V Notch Trim Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.