Zoro Homepage

Progrip MiniaTurkeye Long Pick Set, 4Pc

  • Mfr # 13091

  • Zoro # G1062413


product price: $55.15
/ea

Key Features

Length
11-1/2 in
Width
5-3/4 in
Height
1-3/4 in
Weight
0.47 lb
Cut Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13091
Zoro #
G1062413
UPC #
45256130910
Country of Origin
United States

Dimensions

Length
11-1/2 in
Width
5-3/4 in
Height
1-3/4 in
Cut Width
3/4 in

Details

Item
Progrip MiniaTurkeye Long Pick Set,4Pc
Weight
0.47 lb
Rockwell Hardness
53 to 57

Description

Progrip MiniaTurkeye Long Pick Set,4Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.