Zoro Homepage

Pry Bar Set, 38 1/2 in L

  • Mfr # 61366GN

  • Zoro # G116561362


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61366GN
Zoro #
G116561362
UPC #
045256019413
Country of Origin
United States

Details

Item
Pry Bar Set in Green

Description

Pry Bar Set, Set Type Pry Bar Set, Bars Included (5) 38 1/2 in Pry Bars, Number of Pieces 5, End Style Chisel, Bar Width 1/4 in, End Width Not Applicable, Overall Length 38 1/2 in, Bar Material Tempered Alloy Steel, End Angle Style Curved, Tether Ready No, Non-Sparking No, Features Durability When Striking Tool End, Shaft Runs Through the Handle to Capped End Providing High-Performance, Bar Color Black, Bar Diameter Not Applicable, Bar Shape Square, Finish Black Oxide, Handle Color Green

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.