Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pry Bar Set, Pieces 3, Alloy Steel

  • Mfr # 61350

  • Zoro # G0955263


product price: $73.34
/ea

Key Features

Features
Curved Blade Tip Provides Extra Leverage, Entire Blade Length is Heat-Treated for Maximum Strength and Durability, Ergonomically Designed Handle, Used for Prying and Lifting
Type
Pry Bars
Overall Length
12 in, 17 1/4 in, 25 in
Overall Width
5/8 in, 3/4 in, 1 in
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61350
Zoro #
G0955263
UPC #
045256613505
Country of Origin
United States

Dimensions

Overall Length
12 in, 17 1/4 in, 25 in
Overall Width
5/8 in, 3/4 in, 1 in
End Width
5/8 in, 3/4 in, 1 in
Bar Width
8 in

Details

Item
Pry Bar Set
Features
Curved Blade Tip Provides Extra Leverage, Entire Blade Length is Heat-Treated for Maximum Strength and Durability, Ergonomically Designed Handle, Used for Prying and Lifting
Type
Pry Bars
Material
Alloy steel
End Style
Chisel
Includes
12 in, 17 in, and 25 in Pry Bars
Number of Pieces
3
Handle Material
Acetate
Finish
Black Oxide
Handle Color
Black
Storage Container Type
Tray
Bar Shape
Round
Includes Handle
Yes
Bar Material
Steel
End Angle Style
Offset
Set Type
Pry Bar Set
Bar Color
Black
Weight
0.33 lb, 0.83 lb, 1.5 lb

Description

Pry Bar Set, Set Type Pry Bar Set, Bars Included 12 in OAL Curved Screwdriver Pry Bar, 17 in OAL Curved Screwdriver Pry Bar, 25 in OAL Curved Screwdriver Pry Bar, Number of Pieces 3, End Style Chisel, Bar Width 8 in, End Width 5/8 in, 3/4 in, 1 in, Overall Length 12 in, 17 1/4 in, 25 in, Bar Material Steel, End Angle Style Offset, Storage Container Type Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.