Pry Bar Set, Pieces 4, Steel, 20-1/4 In. L
Mfr # 76295
Zoro # G5083477
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Features
Forged, Heat Treated, Patented Handle
Type
Pry Bars
Overall Length
16 in, 17 in
Overall Width
7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76295
Zoro #
G5083477
UPC #
045256762951
Country of Origin
United States
Dimensions
Overall Length
16 in, 17 in
Overall Width
7 in
End Width
7 in
Bar Width
4 in
Details
Item
Pry Bar Set
Features
Forged, Heat Treated, Patented Handle
Type
Pry Bars
Material
Steel
End Style
Chisel, Point
Includes
(4) Pieces, 16 in Line-Up Pry Bar, 5/8 in x 16 in Ladyfoot Pry Bar, 12-C Dominator Pry Bar, Mini Utility Pry Bar
Standards
ASME
Number of Pieces
4
Set Type
Pry Bar Set
Includes Handle
No
Weight
4.06 lb
Bar Shape
Square
Bar Material
Steel
Storage Container Type
Tray
End Angle Style
L-Shape, Offset, Straight
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included 16 in Line-Up Pry Bar, 17 in Curved Screwdriver Pry Bar, 5/8 in x 16 in Ladyfoot Pry Bar, Carded Mini Utility Bar, Number of Pieces 4, End Style Chisel, Point, Bar Width 4 in, End Width 7 in, Overall Length 16 in, 17 in, Bar Material Steel, End Angle Style L-Shape, Offset, Straight, Storage Container Type Tray, Features Forged, Heat Treated, Patented Handle, Bar Shape Square, Includes Handle No, Standards ASME, Weight 4.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.