Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L
Mfr # 76284
Zoro # G5083215
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Features
Forged, Heat Treated, Machined
Type
Pry Bars
Overall Length
14 in, 16 in, 18 in, 20 in
Overall Width
7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76284
Zoro #
G5083215
UPC #
045256762845
Country of Origin
United States
Dimensions
Overall Length
14 in, 16 in, 18 in, 20 in
Overall Width
7 in
End Width
7 in
Bar Width
9 in
Details
Item
Pry Bar Set
Features
Forged, Heat Treated, Machined
Type
Pry Bars
Material
Steel
End Style
Chisel, Point
Number of Pieces
4
Includes
(4) Pieces 7/8 in x 18 in Cold Chisel, 14 in Line-Up Pry Bar, 20 in Line-Up Pry Bar, 16 in Rolling Head Pry Bar
Standards
ASME
Storage Container Type
Tray
End Angle Style
L-Shape, Offset, Straight
Bar Shape
Hex
Weight
6.5 lb
Bar Material
Steel
Includes Handle
No
Set Type
Pry Bar Set
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included 14 in Line Up Pry Bar, 16 in Rolling Head Pry Bar, 20 in Line Up Pry Bar, 7/8 in x 18 in Cold Chisel, Number of Pieces 4, End Style Chisel, Point, Bar Width 9 in, End Width 7 in, Overall Length 14 in, 16 in, 18 in, 20 in, Bar Material Steel, End Angle Style L-Shape, Offset, Straight, Storage Container Type Tray, Features Forged, Heat Treated, Machined, Bar Shape Hex, Includes Handle No, Standards ASME, Weight 6.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.