Zoro Homepage

Pry Bars, Rolling Head Pry Bar, 18 In. L

  • Mfr # 40102

  • Zoro # G5084606


product price: $21.39
/ea

Key Features

Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Overall Length
18 in
Overall Width
2 3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40102
Zoro #
G5084606
UPC #
045256401027
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
2 3/8 in
Thickness
3/4 in
Bar Width
5/8 in
End Width
3 in
Bar Diameter
5/8 in

Details

Item
Rolling Head Pry Bar
Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Material
Steel
End Style
Chisel
Color
Steel Blast Finish
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Steel Blast Finish
End Angle Style
L-Shape, Straight
Bar Color
Black
Includes Handle
No
Bar Shape
Hexagon
Tether Ready
No
Bar Material
Steel
Weight
1.55 lb
Number of Nail Slots
0
Application
Prying, Lifting

Description

Rolling Head Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 5/8 in, Overall Length 18 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style L-Shape, Straight, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features 90 Degree Angled Chisel, Rolling Head, Finish Black Oxide, Handle Color Steel Blast Finish, Includes Handle No, Standards ASME, Weight 1.55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.