Zoro Homepage

Pry Bars, Rolling Head Pry Bar, 22 In. L

  • Mfr # 40104

  • Zoro # G5083172


product price: $31.99
/ea

Key Features

Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Overall Length
22 in
Overall Width
7/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40104
Zoro #
G5083172
UPC #
045256401041
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
7/8 in
Thickness
3 3/4 in
Bar Width
3/4 in
End Width
5 in
Bar Diameter
3/4 in

Details

Item
Rolling Head Pry Bar
Features
90 Degree Angled Chisel, Rolling Head
Type
Pry Bars
Material
Steel
End Style
Chisel
Standards
ASME
Color
Steel Blast Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Handle Color
Steel Blast Finish
Bar Shape
Hexagon
Number of Nail Slots
0
Includes Handle
No
Bar Color
Black
Bar Material
Steel
End Angle Style
L-Shape, Straight
Tether Ready
No
Weight
2.75 lb
Application
Prying, Lifting

Description

The Mayhew Rolling Head Pry Bar is the ideal tool for prying and wrecking. It can be used to pull nails, remove doors, break through walls and ceilings, and perform a number of other tasks. The steel blast finish gives this rolling head pry bar a sturdy look that will hold up well in tough conditions. With a thickness of 3 3/4 in., it is strong enough to withstand heavy duty jobs without bending or breaking. This 22 in. long pry bar has an overall width of 7/8 in., allowing you to get into tight spaces with ease. You can tether this rolling head pry bar by using the standard tool. The Mayhew Rolling Head Pry Bar is durable and versatile; you will want one on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.