Zoro Homepage

Punch

  • Mfr # 25703

  • Zoro # G6877465


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Length (In.)
4
Cut Width or Point Size
0.125
Cut Width
0.125 in
Regulation List
Brass
Regulation
Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25703
Zoro #
G6877465
UPC #
45256257037
Country of Origin
United States

Dimensions

Length (In.)
4
Cut Width or Point Size
0.125
Cut Width
0.125 in

Details

Regulation List
Brass
Regulation
Prop 65

Description

Punch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.