Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch and Chisel Set, 13 3/4 in L

  • Mfr # 14050

  • Zoro # G216561347


product price: $93.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14050
Zoro #
G216561347
UPC #
045256140506
Country of Origin
United States

Details

Item
Demo Tool Set

Description

Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Pin Punch, Pry Chisel, Number of Pieces 4, Blade Tip Shape Straight, Blade Width 1/4 in, Includes Handle Yes, Chisel Type Chisel, Handle Material Plastic, Includes Handguard No, Material Applications Metal, Wood, Overall Length 13 3/4 in, Includes 1/4 in Center Punch, 1/4 in Pin Punch, 3/16 in Pin Punch, 7/16 in Pry Chisel, Tip Size 3/16 in, 1/4 in, Material Tempered Alloy Steel, Measurement Type SAE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.