Shop MAYHEW

Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece

  • Mfr # 61019

  • Zoro # G5158447


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
Standards
ASME
Features
Black Oxide Finish
Material
Steel
Sizes Included
Center Punches-5/32, 3/16 in, Pin Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16 in, Solid Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16 in, Cold Chisels-1/4, 3/8, 1/2, 5/8, 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61019
Zoro #
G5158447
UPC #
045256610191
Country of Origin
United States

Dimensions

Sizes Included
Center Punches-5/32, 3/16 in, Pin Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16 in, Solid Punches-3/32, 1/8, 5/32, 3/16, 1/4, 5/16 in, Cold Chisels-1/4, 3/8, 1/2, 5/8, 3/4 in
Length
5 in to 7 in
Tip Size
1/8 in, 1/4 in, 3/8 in
Blade Width
1/4 in, 3/8 in, 1/2 in, 3/4 in, 7/8 in
Punch Taper Length
7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 2 in
Overall Length
4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 7 in
Wire Rope Length
4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in, 6 1/2 in, 7 in

Details

Item
Punch and Chisel Set
Number of Pieces
19
Standards
ASME
Features
Black Oxide Finish
Material
Steel
Tether Capable
Tether Capable
Punch Piece Design
1-Piece Design
Includes
1/2-13 mm x 6 in, 1/4 in x 1-1/4 in x 5-3/4 in, 1/4 in x 5 in, 1/8 in x 1 in x 4-3/4 in, 1/8 in x 5 in, 3/16 in x 1-1/4 in x 5-1/4 in, 3/16 in x 5 in, 3/16-5 mm x 5 in, 3/4-19 mm x 7 in, 3/8-10 mm x 5-1/2 in, 5/16 in 8 mm x 6 in, 5/16 in x 1-1/4 in x 6 in, 5/32 in x 1 in x 5 in, 5/32-4 mm x 5 in, 5/8-16 mm x 6-1/2 in, Center Punch: 5/32 in 4 mm x 4-1/2 in, Cold Chisel: 1/4-6 mm x 5 in, Pin Punch: 3/32 in x 7/8 in x 4-1/2 in, Solid Punch: 3/32-2.5 mm x 5 in
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Chisel Type
Cold Chisel
Types Included
Center Punch, Cold Chisel, Pin Punch, Solid Punch
Measurement Type
Metric, SAE
Includes Handle
No
Grip Style
Plain
Includes Handguard
No
Set Type
Punch and Chisel Set
Blade Tip Shape
Straight
Weight
0.068 lb, 0.081 lb, 0.087 lb, 0.093 lb, 0.096 lb, 0.109 lb, 0.119 lb, 0.139 lb, 0.144 lb, 0.146 lb, 0.148 lb, 0.151 lb, 0.154 lb, 0.166 lb, 0.242 lb, 0.256 lb, 0.329 lb, 0.358 lb, 0.583 lb
Material Applications
Metal, Stainless Steel
Tether Ready
No
Punch Type
Center Punch, Pin Punch, Solid Punch
Container Type
Bag
Includes Striking Cap
No

Description

The Mayhew 61019 Punch and Chisel Set is a 19-piece set that includes a variety of chisels and punches. It comes with a black oxide finish for increased durability. This punch and chisel set has been designed to handle all types of projects, from automotive work to light metal fabrication. The set contains a variety of punches and chisels in various shapes, including round, square, angle, beveled and ball end styles. All the tools have one-piece designs with straight wireway tethering capability. This Mayhew 61019 Punch and Chisel Set is the perfect addition to your toolbox because it can help you tackle any project without having to buy separate pieces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.