3/4in Dr. 24mm Impact Socket
- Mfr # 645224
- Zoro # G623584670
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645224
- Zoro #
- G623584670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645224 Impact Socket This 24mm, 6-point impact socket is built for consistent torque transfer and dependable fit on fasteners. The 3/4in drive size and 51mm (2.01in) overall length make it a practical choice when you need a compact, heavy-duty impact socket for daily service work. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive protection. Permanent size stamping helps keep your set organized and easy to identify at a glance. Key Benefits 24mm 6-point design grips fasteners securely and helps reduce rounding. 3/4in drive interface supports high-torque impact tool applications. 51mm (2.01in) overall length fits into compact working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection and wear resistance. Stamped size markings provide permanent, quick identification in the toolbox. Designed for professional technicians, it's made to hold up to heavy use while staying easy to identify and dependable in demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.