Zoro Homepage

PUNCH PIN 3/32"

  • Mfr # MY21001

  • Zoro # G402126787


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Finish
Black Oxide
Body Type
Hexagonal
Measured Body Width
0.353 in
Pin Width
3/32 in
Measured Body Height
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY21001
Zoro #
G402126787
UPC #
45256210018
Country of Origin
United States

Dimensions

Measured Body Width
0.353 in
Pin Width
3/32 in
Measured Body Height
0.312 in
Overall length
4-1/2 in
Pin Length
7/8 in
Body Size
1/4 in

Details

Finish
Black Oxide
Body Type
Hexagonal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.